HoleCutter
- Mfr # 101030-0270
- Zoro # G009199160
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Tooth Material
Carbide Tipped
Series
VersaDrive
Overall Diameter
1 1/16 in
Pilot Drill Length
4 1/2 in
Pilot Drill Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101030-0270
- Zoro #
- G009199160
- UPC #
- 5060451521092
- Country of Origin
- Viet Nam
- Tooth Material
- Carbide Tipped
- Item
- Hole Cutter
- Series
- VersaDrive
- Compatible Product Type
- Drill Chuck, Mag Drill, Power Drill
- Shank Shape
- Hex
- Impact Rated
- Not Impact Rated
- Arbor Design
- Built-In Arbor
- Product Type
- VersaDrive TCT Hole Cutter
- For Workpiece Material
- Cast Iron; Stainless Steel
Dimensions
- Saw Dia.
- 1-1/16 in
- Overall Diameter
- 1 1/16 in
- Pilot Drill Length
- 4 1/2 in
- Pilot Drill Diameter
- 1/4 in
- Thread Size
- M8
- Cutting Depth - Maximum
- 2 1/4 in
- Shank Size
- 7/16 in
Description
Hole Cutter, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Thread Size M8, Shank Size 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.