HoleCutter
- Mfr # 101030-0380
- Zoro # G809199520
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Tooth Material
Carbide Tipped
Compatible Product Type
Drill Chuck, Mag Drill, Power Drill
Overall Diameter
1 1/2 in
For Workpiece Material
Cast Iron; Stainless Steel
Impact Rated
Not Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101030-0380
- Zoro #
- G809199520
- UPC #
- 5060451522150
- Country of Origin
- Viet Nam
- Tooth Material
- Carbide Tipped
- Item
- Hole Cutter
- Compatible Product Type
- Drill Chuck, Mag Drill, Power Drill
- For Workpiece Material
- Cast Iron; Stainless Steel
- Impact Rated
- Not Impact Rated
- Product Type
- VersaDrive TCT Hole Cutter
- Shank Shape
- Hex
- Series
- VersaDrive
- Arbor Design
- Built-In Arbor
Dimensions
- Saw Dia.
- 1-1/2"
- Overall Diameter
- 1 1/2 in
- Shank Size
- 7/16 in
- Thread Size
- M8
- Pilot Drill Length
- 4 1/2 in
- Cutting Depth - Maximum
- 2 1/4 in
- Pilot Drill Diameter
- 1/4 in
Description
Hole Cutter, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Thread Size M8, Shank Size 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.