Zoro Homepage

1 inch Drive Deep Socket, 12 pt, 60 mm

  • Mfr # 647050 60

  • Zoro # G914371446


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Size
60 mm
Overall Length
84 mm
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647050 60
Zoro #
G914371446
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
60 mm
Overall Length
84 mm

Details

Item
Deep Socket
Number of Points
12

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Internal square to DIN 3120 D 25 with hole and release button. Standard: DIN 3124 Material: Chrome vanadium steel, chrome-plated. Square drive: 1 in drive output end: 82 mm Length: 84 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.