Zoro Homepage

1 inch Drive Deep Socket, 6 pt, 65 mm

  • Mfr # 647150 65

  • Zoro # G914371477


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Size
65 mm
Number of Points
6
Diameter
88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647150 65
Zoro #
G914371477
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
65 mm
Diameter
88 mm

Details

Item
Deep Socket
Number of Points
6

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Internal square to DIN 3120 D 25 with hole and release button. Standard: DIN 3124 Material: Chrome vanadium steel, chrome-plated. Square drive: 1 in drive output end: 88 mm Length: 87 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.