Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 inch Drive Extension, 200 mm

  • Mfr # 648005 200

  • Zoro # G514386222


product price: $34.15
/ea

Key Features

Overall Length
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
648005 200
Zoro #
G514386222
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
200 mm

Description

External squares to DIN 3120-B 25 with spring pin, for sockets to DIN 3120-D 25 with hole. Standard: DIN 3123-B 25 Material: Chrome vanadium steel, chrome-plated. Suitable for: Manual use. Square drive: 1 in overall length: 200 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.