Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 inch Drive Extension, 400 mm

  • Mfr # 648005 400

  • Zoro # G514386246


product price: $57.89
/ea

Key Features

Overall Length
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
648005 400
Zoro #
G514386246
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
400 mm

Description

External squares to DIN 3120-B 25 with spring pin, for sockets to DIN 3120-D 25 with hole. Standard: DIN 3123-B 25 Material: Chrome vanadium steel, chrome-plated. Suitable for: Manual use. Square drive: 1 in overall length: 400 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.