Shop HOLEX
See all product information
Create Account
1 inch L-wrench, Nickel-Plated, Long
- Mfr # 626108 1
- Zoro # G911460877
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Finish
nickel-plated
Material
Chrome vanadium steel
SAE or Metric
SAE
Arm Length
525×125 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 626108 1
- Zoro #
- G911460877
- UPC #
- -
- Country of Origin
- Germany
- Item
- Hex Key
- Finish
- nickel-plated
- Material
- Chrome vanadium steel
- SAE or Metric
- SAE
Dimensions
- Tip Size
- 1 in
- Arm Length
- 525×125 mm
Description
1 inch L-wrench, Nickel-Plated, Long. Version: Angled shank- end faces squared and chamfered. Chrome vanadium steel- through hardened toughened. Nickel-plated. Material: Chrome vanadium steel Stock length: 525x125 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.