Zoro Homepage

#1 Phillips Bits, 30 Pcs

  • Mfr # 675541 1

  • Zoro # G014387347


product price: $17.59
/ea

Key Features

Fastening Tool Tip Size
#1
Shank Length
6.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675541 1
Zoro #
G014387347
UPC #
-
Country of Origin
Viet Nam

Dimensions

Fastening Tool Tip Size
#1
Shank Length
6.3 mm

Details

Item
Screwdriver for Phillips

Description

For use in manual drivers or machines with suitable hexagon holder or for use in adapter No. 675000 675050. Application: For Phillips cross-head screws DIN 3128. Standard: DIN ISO 1173. Material: Chrome vanadium special alloy, high strength. Bit length: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.