Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10% Cobalt D-Bit, 10X125 mm

  • Mfr # 295040 10X125

  • Zoro # G314913598


product price: $42.95
/ea

Key Features

Overall Length
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295040 10X125
Zoro #
G314913598
UPC #
-
Country of Origin
India

Dimensions

Size
10 x 125
Overall Length
125 mm

Description

HSS Co 10 10 % cobalt. D-bits with straight cutting edge, precision ground within tolerance h8. Half section pre-ground, 0.2 mm grinding allowance. Application: For engraving and copying in tool, mould, and die making. Tool material: HSS Co 10 Cutter length: 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.