Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10% Cobalt D-Bit, 2X40 mm

  • Mfr # 295040 2X40

  • Zoro # G414913603


product price: $11.15
/ea

Key Features

Overall Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295040 2X40
Zoro #
G414913603
UPC #
-
Country of Origin
India

Dimensions

Size
2 x 40
Overall Length
40 mm

Description

HSS Co 10 10 % cobalt. D-bits with straight cutting edge, precision ground within tolerance h8. Half section pre-ground, 0.2 mm grinding allowance. Application: For engraving and copying in tool, mould, and die making. Tool material: HSS Co 10 Cutter length: 3.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.