Zoro Homepage

10% Cobalt D-Bit, 6X80 mm

  • Mfr # 295050 6X80

  • Zoro # G614913595


product price: $39.29
/ea

Key Features

Overall Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295050 6X80
Zoro #
G614913595
UPC #
-
Country of Origin
Germany

Dimensions

Size
6 x 80
Overall Length
80 mm

Description

Solid carbide. D-bits with straight cutting edge. Precision ground with maximum run-out error 0.005 mm. Half section pre-ground. Shank tolerance up to diameter 8 mm = h7. Application: For engraving and copying in tool, mould, and die making. Tool material: Solid carbide Cutter length: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.