Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10% Cobalt D-Bit, 8X90 mm

  • Mfr # 295050 8X90

  • Zoro # G114913590


product price: $68.35
/ea

Key Features

Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295050 8X90
Zoro #
G114913590
UPC #
-
Country of Origin
Germany

Dimensions

Size
8 x 90
Diameter
8 mm

Description

Solid carbide. D-bits with straight cutting edge. Precision ground with maximum run-out error 0.005 mm. Half section pre-ground. Shank tolerance up to diameter 8 mm = h7. Application: For engraving and copying in tool, mould, and die making. Tool material: Solid carbide Cutter length: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.