Zoro Homepage

10% Cobalt Rectangular Tool Bit, 16X4XL mm

  • Mfr # 295060 16X4XL

  • Zoro # G014887335


product price: $33.69
/ea

Key Features

Overall Length
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295060 16X4XL
Zoro #
G014887335
UPC #
-
Country of Origin
India

Dimensions

Overall Length
160 mm
Size
16 x 4 x L

Description

Tool bits with straight-cut square ends. Height and width: Tolerance h14. HSS Co 10 10 % cobalt. Rectangular tool bits to DIN 4964 form D. Application: For turning, boring out, grooving etc., particularly for production of blanks for profile cutters. Length: 160 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.