Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10% Cobalt Round Tool Bit, 12 mm, 160 mm Overall Length

  • Mfr # 295020 12X160

  • Zoro # G014887380


product price: $46.19
/ea

Key Features

Overall Length
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295020 12X160
Zoro #
G014887380
UPC #
-
Country of Origin
India

Dimensions

Overall Length
160 mm
Size
12 x 160

Details

Item
Tool Blank

Description

Tool bits with straight-cut square ends. HSS Co 10 10 % cobalt, 67 HRC. Tool bits to DIN 4964 form A. Precision ground within tolerance h14. Application: For turning, boring out, grooving etc., particularly for production of blanks for profile cutters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.