Zoro Homepage

10% Cobalt Round Tool Bit, 4 mm, 80 mm Overall Length

  • Mfr # 295020 4X80

  • Zoro # G714887338


product price: $10.59
/ea

Key Features

Overall Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295020 4X80
Zoro #
G714887338
UPC #
-
Country of Origin
India

Dimensions

Overall Length
80 mm
Size
4 x 80

Details

Item
Tool Blank

Description

Tool bits with straight-cut square ends. HSS Co 10 10 % cobalt, 67 HRC. Tool bits to DIN 4964 form A. Precision ground within tolerance h14. Application: For turning, boring out, grooving etc., particularly for production of blanks for profile cutters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.