Zoro Homepage

10% Cobalt Square Tool Bit, 20 mm, 160 mm Overall Length

  • Mfr # 295000 20X160

  • Zoro # G014887403


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Overall Length
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295000 20X160
Zoro #
G014887403
UPC #
-
Country of Origin
India

Dimensions

Overall Length
160 mm
Size
20 x 160

Details

Item
Tool Blank

Description

Tool bits with straight-cut square ends. HSS Co 10 10 % cobalt, 67 HRC. Square tool bits to DIN 4964 form B. Width: Tolerance h12. Ends chamfered. Application: For turning, boring out, grooving etc., particularly for production of blanks for profile cutters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.