Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10% Cobalt Trapezoidal Tool Bit, 20X5L mm

  • Mfr # 295080 20X5L

  • Zoro # G014865609


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Shank Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295080 20X5L
Zoro #
G014865609
UPC #
-
Country of Origin
India

Dimensions

Shank Width
5 mm
Size
20 x 5L

Description

Tool bits with straight-cut square ends. Height and width: Tolerance h14. HSS Co 10 10 % cobalt. Trapezoidal tool bits to DIN 4964 form E. Application: For turning, boring out, grooving etc., particularly for production of blanks for profile cutters. Length: 200 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.