Zoro Homepage

10 Pc Carbide Burr Set, Z7, Medium, Diamond Cut

  • Mfr # 541510 10

  • Zoro # G914386846


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Tool material
Carbide
Series
Tooth configuration Z7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541510 10
Zoro #
G914386846
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Burr
Number of Pieces
10
Tool material
Carbide
Series
Tooth configuration Z7

Description

Assortment of burrs in the most popular shapes and sizes. Shank 6 mm. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Supplied with: 1 pc. each No. 540750 size AS0616, AS1020, AS1225, C0616, C1225, D1009, G0618, G1630, F1225, M1020. Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.