
10 Pc HSS Burr Set, Z3, Medium, with Chip Breaker
Mfr # 541550 10
Zoro # G614484354
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
10
Series
Tooth configuration Z3
Tool material
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
541550 10
Zoro #
G614484354
UPC #
-
Country of Origin
Germany
Details
Item
Burr
Number of Pieces
10
Series
Tooth configuration Z3
Tool material
HSS
Description
Assortment of burrs in the most popular shapes and sizes. Shank 6 mm. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Supplied with: 1 pc. each No. 540800 size AS0616, AS1020, AS1225, C0616, C1225, M1225, D1210, G0618, G1225, G1630. Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.