Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000 mm W x 400 mm D x 2000 mm H

  • Mfr # 949503 2000

  • Zoro # G110591662


product price: $1,619.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
1000 mm
Depth
400 mm
Height
2000 mm
Load Capacity
60 kg
Handle positioning
Centre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949503 2000
Zoro #
G110591662
UPC #
4062406080587
Country of Origin
Germany

Dimensions

Width
1000 mm
Depth
400 mm
Height
2000 mm
Usable Height
1840 mm
Height adjustment
40 mm
Material Thickness
0.9 mm

Details

Load Capacity
60 kg
Handle positioning
Centre
Cabinet housing internal load capacity
500 kg
Number Of Shelves
4
Cabinet Fronts
Viewing window swing door
Cylinder lock
Modular Barrel
Door opening angle
225 °

Description

NOTE: Colour selection possible Body and doors made of sheet metal- storage shelf mountings at 40 mm intervals. Doors reinforced on the inside and can be locked by push handle with a cylinder lock. For more information on locking see No. 950050 950060. With viewing window swing doors polycarbonate windows. Colour: Body RAL 7035 light grey- doors RAL 7016 anthracite powder-coated. Note: According to the TV GS certification- it is essential that all cabinets are secured against tipping over. Colour selection: RAL 7035- RAL 7016- RAL 5005 Height: 2000 mm Width: 1000 mm Depth: 400 mm Usable height: 1840 mm Number of shelves: 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.