Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10mm L-wrench, Nickel-plated, Long

  • Mfr # 626105 10

  • Zoro # G211460645


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Material
Chrome vanadium steel
Arm Length
234×50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626105 10
Zoro #
G211460645
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
10 mm
Arm Length
234×50 mm

Details

Item
Hex Key
Material
Chrome vanadium steel

Description

10mm L-wrench, Nickel-plated, Long. Version: L-form shaft to DIN ISO 2936 L- end faces squared and chamfered. Chrome vanadium steel- through hardened toughened. Nickel-plated. Material: Chrome vanadium steel Stock length: 234x50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.