Zoro Homepage

10mm L-wrench, Phosphated

  • Mfr # 626038 10

  • Zoro # G411460438


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Finish
manganese phosphated
Arm Length
122×50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626038 10
Zoro #
G411460438
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
10 mm
Arm Length
122×50mm

Details

Item
Hex Key
Finish
manganese phosphated

Description

10mm L-wrench, Phosphated. Version: L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel- end faces squared and chamfered. Surface phosphated. Stock length: 122x50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.