
11 Pc Double Box End Wrench Set in Foam, 6X7 mm to 30X34 mm
Mfr # 952447 11
Zoro # G114420326
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Thickness
30 mm
Height
75 mm
Depth
500 mm
Number of Pieces
11
Width
200 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
952447 11
Zoro #
G114420326
UPC #
-
Country of Origin
India
Dimensions
Thickness
30 mm
Height
75 mm
Depth
500 mm
Width
200 mm
Details
Item
Rigid Foam Inlay
Number of Pieces
11
Description
Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952447: 1 pc. HOLEX double-ended ring wrench set No. 617960 size 11 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x24, 27x32, 30x34: 1 pc. Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.