Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Pc Socket End Wrench Set, 6 mm to 24 mm

  • Mfr # 621346 11

  • Zoro # G414371977


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome vanadium steel
Both sides have the same width across flats
Yes
Working arc
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621346 11
Zoro #
G414371977
UPC #
-
Country of Origin
India

Dimensions

Both sides have the same width across flats
Yes

Details

Number of Pieces
11
Material
Chrome vanadium steel
Working arc
90 Degrees

Description

Drop-forged for the most arduous duties with especially close-tolerance jaw widths. Special hollow form, even for nuts on long projecting threads. Same width across flats on both sides. Sizes 6 and 7 hexagon on both sides, from size 8 with hexagon on long arm and bi-hexagon on short arm. Angled at approx. 90 95 Deg. Material: Chrome vanadium steel, chrome-plated. Content: 1 each tubular socket wrench No. 621341: Size 6, 7, 8, 10, 11, 12, 13, 17, 19, 22, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.