Zoro Homepage

1/2 in Drive, 17 mm 6 pt 6 Points

  • Mfr # 642220 17

  • Zoro # G711460909


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Drive Size
1/2 in
Finish
chrome-plated
Number of Points
6
Socket Type
Standard
Standards
DIN 3124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642220 17
Zoro #
G711460909
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
17 mm
Overall Length
38 mm

Details

Item
Socket insert
Finish
chrome-plated
Number of Points
6
Socket Type
Standard
Standards
DIN 3124
Material
Chrome vanadium steel
Output Type
6 pt

Description

1/2 inch Drive Socket, 6 pt, 17mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120. Standard: DIN 3124 Material: Chrome vanadium steel- chrome-plated. Material: Chrome vanadium steel Dia drive output end: 24.1 mm Length: 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.