
1/2 in Drive, 18 mm 12 pt 12 Points
Mfr # 642120 18
Zoro # G811461141
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Drive Size
1/2 in
Finish
chrome-plated
Overall Length
38 mm
Number of Points
12
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642120 18
Zoro #
G811461141
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Size
18 mm
Overall Length
38 mm
Details
Item
Socket insert
Finish
chrome-plated
Number of Points
12
Material
Chrome vanadium steel
Socket Type
Standard
Output Type
12 pt
Standards
DIN 3124
Description
1/2 inch Drive Socket, 12 pt, 18mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120. Standard: DIN 3124 Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in Dia drive output end: 25.4 mm Length: 38 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.