Zoro Homepage

1/2 in Drive, 22 mm 12 pt 12 Points

  • Mfr # 642120 22

  • Zoro # G911460723


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Drive Size
1/2 in
Finish
chrome-plated
Overall Length
41 mm
Number of Points
12
Material
Chrome vanadium steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642120 22
Zoro #
G911460723
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
22 mm
Overall Length
41 mm

Details

Item
Socket insert
Finish
chrome-plated
Number of Points
12
Material
Chrome vanadium steel
Output Type
12 pt
Socket Type
Standard
Standards
DIN 3124

Description

1/2 inch Drive Socket, 12 pt, 22mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120. Standard: DIN 3124 Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in Dia drive output end: 29.9 mm Length: 41 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.