Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive 40 Geared Teeth Ratchet

  • Mfr # 640190 1/2

  • Zoro # G409578688


product price: $67.59
/ea

Key Features

Drive Size
1/2 in
Number of Geared Teeth
40
Square Drive Size
1/2 in
Weight
1.26 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640190 1/2
Zoro #
G409578688
UPC #
4062406230883
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
255 mm
Square Drive Size
1/2 in

Details

Item
Ratchet
Number of Geared Teeth
40
Weight
1.26 lbs

Description

Material selection and special forging method guarantee optimal functioning and long life. With reversing lever for right-hand and left-hand threads. Standard: Auenvierkante nach DIN 3120-A 12-5 mit federnder Kugel. DIN 3122-D 12-5 Material: Chrome vanadium steel- chrome-plated. Suitable for : Manual use. Square drive: 1/2 in No. of teeth: 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.