Zoro Homepage

1/2 in Drive Impact Extension, Burnished, 250 mm L

  • Mfr # 651400 250

  • Zoro # G914387607


product price: $10.49
/ea

Key Features

Finish
Burnished
Drive Size
1/2 in
Suitable For Machine Use
Yes
Standard
DIN 3121
Material
Chrome-Molybdenum Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651400 250
Zoro #
G914387607
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
250 mm
Drive Size
1/2 in

Details

Item
Impact Extension
Finish
Burnished
Suitable For Machine Use
Yes
Standard
DIN 3121
Material
Chrome-Molybdenum Steel

Description

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. For safety reasons must always be secured using a suitable locking pin and O-ring. For safety reasons must always be secured using a suitable locking pin and O ring. Material: Chrome molybdenum steel, surface burnished. Standard: DIN 3121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.