Zoro Homepage

1/2 inch Drive, 5/16 inch Hex Power Bit Holder

  • Mfr # 676850 2/16

  • Zoro # G914403956


product price: $27.45
/ea

Key Features

Shank Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676850 2/16
Zoro #
G914403956
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
8 mm

Details

Drive Type
2/16

Description

Application: For connecting screwdriver bits to drive attachments or screwdrivers with a 1/4, 3/8 or 1/2 inch square drive. With snap ring, for electric screwdrivers. Bit socket: D 8 Square drive: 1/2 in overall length: 40 mm Hexagon drive: C 8 5/16 inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.