Zoro Homepage

1/2 inch Drive Bit Socket, 1/4 inch, 643222.25

  • Mfr # 643222 1/4

  • Zoro # G609578839


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Drive Size
1/2 in
Overall Length
60 mm
Drive Profile
Hexagon Screwdriver
Hex Size
1/4 in
Drive End Diameter
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643222 1/4
Zoro #
G609578839
UPC #
4062406279912
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
60 mm
Hex Size
1/4 in
Drive End Diameter
22.5 mm

Details

Item
Socket Insert
Drive Profile
Hexagon Screwdriver

Description

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square drive for a safe and wobble-free fit on the drive tool. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive end: 22.5 mm Length: 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.