Zoro Homepage

1/2 inch Drive Bit Socket, 6mm, 643220 6

  • Mfr # 643220 6

  • Zoro # G314371282


product price: $8.45
/ea

Key Features

Overall Length
58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643220 6
Zoro #
G314371282
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
58 mm
Tip Size
6 mm

Details

Item
Hexagon screwdriver

Description

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Standard: DIN 7422 Material: Chrome vanadium steel, chrome-plated. Note: GARANT and HOLEX screwdriver sockets, hexagon, are available also in imperial sizes from our eShop GARANT: No. 643232, HOLEX: No. 643222. Square drive: 1/2 in drive end: 24 mm Length: 58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.