Zoro Homepage

1/2 inch Drive Deep Socket, 12 pt, 23 mm

  • Mfr # 642520 23

  • Zoro # G114371123


product price: $9.89
/ea

Key Features

Number of Points
12
Tip Size
23 mm
Material
Chrome vanadium steel
Diameter
31.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642520 23
Zoro #
G114371123
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
23 mm
Diameter
31.1 mm

Details

Item
Deep Socket
Number of Points
12
Material
Chrome vanadium steel

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120. Standard: DIN 3124-L Material: Chrome vanadium steel, chrome-plated. Note: GARANT and HOLEX bi-hex sockets, long, including are available also in imperial sizes from our eShop GARANT: No. 642532, HOLEX: No. 642522. Square drive: 1/2 in drive output end: 31.1 mm Length: 77 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.