
1/2 inch Drive Deep Socket, 12 pt, 27 mm, 642520 27
Mfr # 642520 27
Zoro # G914371118
product price: $10.35
/eaKey Features
Overall Length
77 mm
Number of Points
12
Tip Size
27 mm
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642520 27
Zoro #
G914371118
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
77 mm
Tip Size
27 mm
Details
Item
Deep Socket
Number of Points
12
Material
Chrome vanadium steel
Description
Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120. Standard: DIN 3124-L Material: Chrome vanadium steel, chrome-plated. Note: GARANT and HOLEX bi-hex sockets, long, including are available also in imperial sizes from our eShop GARANT: No. 642532, HOLEX: No. 642522. Square drive: 1/2 in drive output end: 36 mm Length: 77 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.