Zoro Homepage

1/2 inch Drive Impact Socket, Magnetic, 16 mm, 651210 16

  • Mfr # 651210 16

  • Zoro # G814371386


product price: $22.75
/ea

Key Features

Drive Size
1/2 in
Size
16 mm
Overall Length
78 mm
Diameter
25 mm
Suitable For Machine Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651210 16
Zoro #
G814371386
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
16 mm
Overall Length
78 mm
Diameter
25 mm

Details

Item
Hexagon socket
Suitable For Machine Use
Yes

Description

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. For safety reasons must always be secured using a suitable locking pin and O-ring. Advantage: The bolt is securely held by a spring-mounted magnet. This also ensures that the bolt head is fully engaged. The spring allows nuts / bolts to be easily removed after they have been unscrewed. Material: Chrome molybdenum steel, surface burnished. Note: HOLEX IMPACT hexagon sockets including imperial sizes are available from our eShop No. 651202. Square drive: 1/2 in drive output end: 25 mm Length: 78 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.