
1/2 inch Drive Impact Socket Set, 3 Pc, 17 mm - 21 mm
Mfr # 651221
Zoro # G614371319
product price: $36.29
/eaKey Features
Number of pieces
3
Suitable For Machine Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651221
Zoro #
G614371319
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Tri-square screwdriver
Number of pieces
3
Suitable For Machine Use
Yes
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. For safety reasons must always be secured using a suitable locking pin and O-ring. When changing wheels and tyres, it is important that the nuts or screws are tightened correctly in order to ensure safe driving. You can use a hex socket with plastic sleeve to ensure that the nuts or screws are tight enough, without damaging the rims. The socket is also suitable for impact wrenches. The plastic sleeve protects the rims and prevents scratches or other damage that may be caused by the tool. You can therefore be sure that your vehicle is always in top condition. The socket is an important part of any garage. Whether you are working on your vehicle yourself or are having your wheels and tyres replaced by a specialist, make sure you have this tool on hand. Advantage: The surface drive profile grips the bolt on the faces and protects the weaker corners. This reliably prevents the socket jamming or damaging the bolt heads. Application: To protect light metal bodies / rims during assembly. Reliable protection due to projecting impact resistant plastic casing. Quick differentiation of the sockets due to color coding. Material: Chromium-molybdenum steel, manganese phosphated. Content: 1 each socket No. 651220: Size 17, 19, 21 Square drive: 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.