
1/2 inch Drive Impact Universal Joint
Mfr # 651600
Zoro # G514403882
product price: $19.39
/eaKey Features
Drive Size
1/2 in
Finish
Burnished
Material
Chrome-Molybdenum Steel
Standard
DIN 3121
Suitable For Machine Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651600
Zoro #
G514403882
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Details
Finish
Burnished
Material
Chrome-Molybdenum Steel
Standard
DIN 3121
Suitable For Machine Use
Yes
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. For safety reasons must always be secured using a suitable locking pin and O-ring. External square drives to DIN 3121 E 12.5 spring pin or F 12.5 pin hole. Internal square to DIN 3121 G 12.5 with hole and snap ring groove. Material: Chrome molybdenum steel, surface burnished. Material: Chromium-molybdenum steel. overall length: 60 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.