Zoro Homepage

1/2 inch Drive Socket, 12 pt, 11mm

  • Mfr # 642120 11

  • Zoro # G714371295


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Finish
Chrome-Plated
Number of Points
12
Standards
DIN 3124
Material
Chrome vanadium steel
Tip Size
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642120 11
Zoro #
G714371295
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
11 mm
Diameter
16.6 mm

Details

Item
Socket
Finish
Chrome-Plated
Number of Points
12
Standards
DIN 3124
Material
Chrome vanadium steel

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120. Standard: DIN 3124 Material: Chrome vanadium steel, chrome-plated. Note: GARANT and HOLEX bi-hex sockets including are available also in imperial sizes from our eShop GARANT: No. 642132, HOLEX: No. 642122. Square drive: 1/2 in drive output end: 16.6 mm Length: 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.