Zoro Homepage

1/2 inch Drive Socket, 12 pt, 5/8 inch, 642122.625

  • Mfr # 642122 5/8

  • Zoro # G009573250


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Size
5/8 in
Number of Points
12
Socket Type
Standard
Width Across Flats
5/8 in
Drive Output End Diameter
22.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642122 5/8
Zoro #
G009573250
UPC #
4062406311735
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
5/8 in
Overall Length
38 mm
Width Across Flats
5/8 in
Drive Output End Diameter
22.6 mm

Details

Item
Socket Insert
Number of Points
12
Socket Type
Standard

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive output end: 22.6 mm Length: 38 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.