Zoro Homepage

1/2 inch Drive Socket, 12 pt, Deep, 1-7/16 inch

  • Mfr # 642522 1.7/16

  • Zoro # G309573196


product price: $15.19
/ea

Key Features

Size
1-7/16 in
Number of Points
12
Socket Type
Deep
Drive Output End Diameter
48 mm
Width Across Flats
1.7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642522 1.7/16
Zoro #
G309573196
UPC #
4062406312053
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
1-7/16 in
Overall Length
77 mm
Drive Output End Diameter
48 mm
Width Across Flats
1.7/16 in

Details

Item
Socket Insert
Number of Points
12
Socket Type
Deep

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive output end: 48 mm Length: 77 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.