Zoro Homepage

1/2 inch Drive Socket, 6 pt, 1-1/2 inch

  • Mfr # 642222 1.1/2

  • Zoro # G409573089


product price: $13.75
/ea

Key Features

Size
1-1/2 in
Overall Length
50 mm
Number of Points
6
Socket Type
Standard
Width Across Flats
1.1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642222 1.1/2
Zoro #
G409573089
UPC #
4062406311681
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
1-1/2 in
Overall Length
50 mm
Width Across Flats
1.1/2 in
Drive Output End Diameter
50 mm

Details

Item
Socket Insert
Number of Points
6
Socket Type
Standard

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in Width across flats: 1.1/2 in dia drive output end: 50 mm Length: 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.