Zoro Homepage

1/2 inch Drive Socket, 6 pt, 18mm

  • Mfr # 642220 18

  • Zoro # G511461168


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Finish
chrome-plated
Number of Points
6
Socket Type
Standard
Material
Chrome vanadium steel
Output Type
6 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642220 18
Zoro #
G511461168
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
18 mm
Overall Length
38 mm

Details

Item
Socket insert
Finish
chrome-plated
Number of Points
6
Socket Type
Standard
Material
Chrome vanadium steel
Output Type
6 pt
Standards
DIN 3124

Description

1/2 inch Drive Socket, 6 pt, 18mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120. Standard: DIN 3124 Material: Chrome vanadium steel- chrome-plated. Material: Chrome vanadium steel Dia drive output end: 25.4 mm Length: 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.