
1/2 inch Drive Socket, 6 pt, 8mm
Mfr # 642220 8
Zoro # G311460873
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
Finish
chrome-plated
Number of Points
6
Standards
DIN 3124
Output Type
6 pt
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642220 8
Zoro #
G311460873
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
8 mm
Overall Length
38 mm
Details
Item
Socket insert
Finish
chrome-plated
Number of Points
6
Standards
DIN 3124
Output Type
6 pt
Material
Chrome vanadium steel
Socket Type
Standard
Description
1/2 inch Drive Socket, 6 pt, 8mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120. Standard: DIN 3124 Material: Chrome vanadium steel- chrome-plated. Material: Chrome vanadium steel Dia drive output end: 12.5 mm Length: 38 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.