Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 inch Drive Socket Adapter, 1/4 inch Input Drive, 50 mm Length

  • Mfr # 650006 9

  • Zoro # G114371239


product price: $25.99
/ea

Key Features

Drive Size
1/2 in
Finish
Phosphated
Type
9
Material
Chrome vanadium steel
Hexagon shank
6.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650006 9
Zoro #
G114371239
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in

Details

Finish
Phosphated
Type
9
Material
Chrome vanadium steel
Hexagon shank
6.3 mm

Description

Application: As adapter to allow sockets with internal square drives to be driven by impact / impulse wrenches with internal hexagon drives. Material: Chrome vanadium steel, phosphated. overall length: 50 mm Square drive: 1/2 in Machine drive: E 6.3 1/4 inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.