Zoro Homepage

1/2 inch Drive Socket Set, 12 pt, 23 Pieces

  • Mfr # 637818 12

  • Zoro # G811460830


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
23
Output Type
12 pt
Size
10 to 34 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637818 12
Zoro #
G811460830
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
10 to 34 mm

Details

Item
Socket Set
Number of Pieces
23
Output Type
12 pt
SAE or Metric
Metric

Description

1/2 inch Drive Socket Set, 12 pt, 23 Pieces. Version: Drives / accessories to DIN 3122 / 3123- sockets to DIN 3124. Internal / external square drives to DIN 3120. With bi-hexagon sockets No. 642120. Application: For hexagon head screws / nuts with thread M6 - M22. Material: Chrome vanadium steel- chrome-plated. Supplied with: Sockets: 17 pcs. size 10- 11- 12- 13- 14- 15- 16- 17- 18- 19- 21- 22- 24- 27- 30- 32- 34 mm T-handle: 1 pc. 641320 Extensions: 3 pcs. No. 641020 size 75- 130- 255 Universal joint: 1 pc. No. 641620 Ratchet: 1 pc. No. 640190 Storage in: ABS plastic box Height: 62 mm Square drive: 1/2 in Width across flats range- bi-hex sockets: 10-34 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.