
1/2 inch Drive Stud Driver, M8
Mfr # 651390 M8
Zoro # G014403856
product price: $21.59
/eaKey Features
Overall Length
55 mm
Finish
Burnished
For Use With
M8
Suitable For Machine Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651390 M8
Zoro #
G014403856
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
55 mm
Point Size
M8
Details
Finish
Burnished
For Use With
M8
Suitable For Machine Use
Yes
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel, surface burnished. Square drive: 1/2 in drive end: 25 mm Length: 55 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.