Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 inch Drive Triple Square Bit Socket, M10, 642813 M10

  • Mfr # 642813 M10

  • Zoro # G314371466


product price: $17.99
/ea

Key Features

Drive Size
1/2 in
Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642813 M10
Zoro #
G314371466
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Tip Size
M10
Diameter
22 mm

Details

Item
Tri-square screwdriver

Description

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Application: For XZN screws. Standard: DIN 2324 Material: Chrome vanadium steel, chrome-plated. Square drive: 1/2 in drive end: 22 mm Length: 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.