12 Pc 1/2 inch Drive Impact Socket Set in Foam, 10 mm to 24 mm

  • Mfr # 954018 12

  • Zoro # G414371564


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
12
Container Width
200 mm
Container Height
75 mm
Thickness
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954018 12
Zoro #
G414371564
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Container Width
200 mm
Container Height
75 mm
Thickness
30 mm
Depth
250 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
12
Version
With socket

Description

Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 954018: 1 pc. HOLEX IMPACT hexagon socket, 1/2 inch with magnet No. 651005 size 10, 13, 14, 15, 16, 17, 18, 19, 21, 24: 1 pc. each HOLEX IMPACT extension 1/2 inch No. 651400 size 125: 1 pc. HOLEX IMPACT universal joint, 1/2 inch No. 651600: 1 pc. Square drive: 1/2 in Width: 200 mm Depth: 250 mm Width in G: 8 Depth in G: 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.