12 Pc Double Open End Wrench Set in Foam, 6X7 mm to 30X34 mm

  • Mfr # 952535 12

  • Zoro # G514420247


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Width
250 mm
Height
75 mm
Thickness
30 mm
Version
With wrenches (ring wrenches and open-ended wrenches)
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952535 12
Zoro #
G514420247
UPC #
-
Country of Origin
India

Dimensions

Width
250 mm
Height
75 mm
Thickness
30 mm
Depth
600 mm

Details

Item
Rigid Foam Inlay
Version
With wrenches (ring wrenches and open-ended wrenches)
Number of Pieces
12

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952535: 1 pc. HOLEX double open ended wrench set No. 610960 size 12 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x23, 24x26, 27x32, 30x34: 1 pc. Degree of fill of a drawer in units: 10x24 Width: 250 mm Depth: 600 mm Width in G: 10 Depth in G: 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.