Zoro Homepage

13 Pc 1/4 inch Drive Socket Set, 6 pt, 4 mm to 13 mm

  • Mfr # 630068 6

  • Zoro # G014371063


product price: $52.99
/ea

Key Features

Finish
Chrome-Plated
Material
Chrome vanadium steel
Height
47 mm
Overall Length
257 mm
Width
149 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630068 6
Zoro #
G014371063
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
47 mm
Overall Length
257 mm
Width
149 mm
Width across flats range, hexagon sockets
4-13 mm

Details

Finish
Chrome-Plated
Material
Chrome vanadium steel

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. Application: For external hexagon screws / nuts with thread M2 M8. Material: Chrome vanadium steel, chrome-plated. Supplied with: Sockets single hexagon: 9 pcs. No. 631020 size 4, 5, 5.5, 6, 7, 8, 10, 11, 13 Extensions: 2 pcs. No. 632420 size 50, 150 Universal joint: 1 pc. No. 633520 size 1/4 Ratchet: 1 pc. No. 632090 size 1/4 Storage in: ABS plastic box Material: Chrome vanadium steel Height: 47 mm Square drive: 1/4 in Width across flats range, hexagon sockets: 4-13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.